Zoro Homepage

SubmersibleSumpPump, 50ft, 13in, 115VAC

  • Mfr # 280-5

  • Zoro # G015505757


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Engineered Polymer
Phase
Single
Manufacturers Warranty Length
3 yr
NEC Cord Designation
SJEOOW
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280-5
Zoro #
G015505757
UPC #
671812121087
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Solids Diameter - Maximum
3/4 in
Discharge Diameter
1 1/2 in
Body Diameter
9 1/2 in
Overall Height
13 in

Details

Impeller Material
Engineered Polymer
Phase
Single
NEC Cord Designation
SJEOOW
Application
Dewatering
Base Material
Cast Iron
Gauge/Conductor
16/3
Item
Submersible Sump Pump
Installation
Submersible
Includes Alarm
No Alarm Included
Duty Cycle
Continuous
Motor Housing Material
Cast Iron
Series
280-Series
For Media Type
Clear Water
Switch Actuation
No Switch Included
Liquid Temperature - Maximum
104 Degrees F
Current
8 A
Discharge Gender
Female
Impeller Design
Vortex
Horsepower
1/2 hp
Hazardous Location Class
Not Rated
Feet of Head - Maximum
37 ft
Operation
Manual
Flow Rate @ 30 ft of Head
18 gpm
Frequency
60 Hz
Discharge Standard
NPT
Rotation Speed - Maximum
3,450 RPM
For Industry
Residential
Flow Rate @ 10 ft of Head
63 gpm
Switch Electrical Connection
No Switch Included
Rated Voltage
115V AC
Power Source
Corded Electric

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 50 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.