Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SubmersibleSumpPump, 50ft, 13in, 230VAC

  • Mfr # 280HV-5

  • Zoro # G115505824


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Cord Length
50 ft
Impeller Material
Engineered Polymer
Phase
Single
Gauge/Conductor
16/3
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280HV-5
Zoro #
G115505824
UPC #
671812121094
Country of Origin
United States

Dimensions

Cord Length
50 ft
Manufacturers Warranty Length
3 yr
Overall Height
13 in
Body Diameter
9 1/2 in
Discharge Diameter
1 1/2 in
Solids Diameter - Maximum
3/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Gauge/Conductor
16/3
Item
Submersible Sump Pump
Application
Dewatering
Base Material
Cast Iron
NEC Cord Designation
SJEOOW
Hazardous Location Class
Not Rated
Current
4 A
Liquid Temperature - Maximum
104 Degrees F
Switch Electrical Connection
No Switch Included
Motor Housing Material
Cast Iron
Horsepower
1/2 hp
Impeller Design
Vortex
Discharge Standard
NPT
Feet of Head - Maximum
37 ft
Flow Rate @ 30 ft of Head
18 gpm
Power Source
Corded Electric
Operation
Manual
Installation
Submersible
Includes Alarm
No Alarm Included
Rated Voltage
230V AC
For Media Type
Clear Water
Duty Cycle
Continuous
Flow Rate @ 10 ft of Head
63 gpm
For Industry
Residential
Series
280-Series
Switch Actuation
No Switch Included
Discharge Gender
Female
Rotation Speed - Maximum
3,450 RPM
Frequency
60 Hz

Description

Submersible Sump Pump, Rated Voltage 230V AC, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 50 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.