Zoro Homepage

SubmersibleSumpPump, 6ft, 13in, 115VAC

  • Mfr # 291-06

  • Zoro # G515506070


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Cord Length
6 ft
Impeller Material
Engineered Polymer
Phase
Single
Off Point
7 in
On Point
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
291-06
Zoro #
G515506070
UPC #
671812120912
Country of Origin
United States

Dimensions

Cord Length
6 ft
Manufacturers Warranty Length
3 yr
Body Diameter
9 1/2 in
Discharge Diameter
1 1/2 in
Overall Height
13 in
Solids Diameter - Maximum
3/4 in

Details

Impeller Material
Engineered Polymer
Phase
Single
Off Point
7 in
Item
Submersible Sump Pump
On Point
13 in
Application
Dewatering
NEC Cord Designation
SJEOOW
Gauge/Conductor
16/3
Base Material
Cast Iron
Hazardous Location Class
Not Rated
Current
10.4 A
For Industry
Residential
Horsepower
3/4 hp
Motor Housing Material
Cast Iron
Power Source
Corded Electric
Switch Electrical Connection
Integral
Feet of Head - Maximum
48 ft
Liquid Temperature - Maximum
104 Degrees F
Impeller Design
Vortex
Frequency
60 Hz
Rated Voltage
115V AC
Flow Rate @ 10 ft of Head
77 gpm
Discharge Standard
NPT
Flow Rate @ 30 ft of Head
44 gpm
Rotation Speed - Maximum
3,450 RPM
Operation
Manual
Series
290-Series
Installation
Submersible
Includes Alarm
No Alarm Included
Discharge Gender
Female
For Media Type
Clear Water
Switch Actuation
Tether Float
Duty Cycle
Continuous

Description

Submersible Sump Pump, Rated Voltage 115V AC, Switch Actuation Tether Float, Switch Electrical Connection Integral, Off Point 7 in, On Point 13 in, Impeller Material Engineered Polymer, Overall Height 13 in, Duty Cycle Continuous, Cord Length 6 ft, NEC Cord Designation SJEOOW, Gauge/Conductor 16/3, Manufacturers Warranty Length 3 yr

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.