Zoro Homepage

Sump Jet With Alarm - Nighteye

  • Mfr # SJ10A-EYE

  • Zoro # G812414887


product price: $663.75
/ea
Free Shipping & Returns

Key Features

Switch Actuation
Water-powered
Width
5.1 in
Discharge NPT
SWE
Depth
21.6 in
Length
5.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ10A-EYE
Zoro #
G812414887
UPC #
671812137712
Country of Origin
United States

Dimensions

Width
5.1 in
Depth
21.6 in
Length
5.1 in
Discharge Size (in iinches)
1.5 in

Details

Switch Actuation
Water-powered
Discharge NPT
SWE

Description

0


  • •Accepts 20PSI up to 100PSI inlet supply pressure
  • •Fully automatic
  • •High-output flow rates
  • •Compact design
  • •Fully-assembled
  • •Works off municipal water supply
  • •3/4" NPT water inlet connection
  • •Built in check valve at inlet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.