Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PC257-441-10A

  • Zoro # G315508069


product price: $788.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Includes
10A Charger, Model 441-10A Battery Back-Up Pump
Primary Pump Current
5.2 A
Primary Pump Maximum Head
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC257-441-10A
Zoro #
G315508069
UPC #
671812161151
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
15 in

Details

Item
Sump/Battery Back-Up System
Includes
10A Charger, Model 441-10A Battery Back-Up Pump
Primary Pump Current
5.2 A
Primary Pump Maximum Head
40 ft
Primary Pump Motor Housing Material
Cast Iron
For Media Type
Clear Water
Discharge Standard
PVC Glue
Standards
CEC, SSPMA Certified, US DOE
Primary Pump Horsepower
1/3 hp
Primary Pump Rated Voltage
115V AC
Secondary Pump Maximum Head
20 ft
Secondary Pump Switch Actuation
Vertical Float
Secondary Pump Flow Rate @ 10 ft of Head
32 gpm
Secondary Pump Horsepower
1/4 hp
Primary Pump Duty Cycle
Continuous
Series
PC441
Primary Pump Switch Actuation
Vertical Float
Primary Pump Flow Rate @ 10 ft of Head
35 gpm
Alert Output
Audio, Visual
Power Source
Vehicle Battery
Secondary Pump Duty Cycle
Continuous
Secondary Pump Rated Voltage
12V DC
Liquid Temperature - Maximum
140 Degrees F
Alerts Indicated
High Water
Installation
Submersible

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.