Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PC457-442-10A-EYE

  • Zoro # G815508064


product price: $1,602.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Includes
Check Valve
Primary Pump Rated Voltage
115V AC
Discharge Standard
PVC Glue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC457-442-10A-EYE
Zoro #
G815508064
UPC #
671812138016
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Discharge Diameter
1 1/2 in
Sump Pit Diameter - Minimum
18 in

Details

Includes
Check Valve
Item
Sump/Battery Back-Up System
Primary Pump Rated Voltage
115V AC
Discharge Standard
PVC Glue
Primary Pump Horsepower
1/2 hp
Primary Pump Switch Actuation
Vertical Float
Primary Pump Duty Cycle
Continuous
Liquid Temperature - Maximum
140 Degrees F
Secondary Pump Current
10 A
Secondary Pump Switch Actuation
Dual Micro-Reed Float
Power Source
Vehicle Battery
Secondary Pump Rated Voltage
12V DC
Primary Pump Current
7.3 A
Secondary Pump Horsepower
1/3 hp
Connectivity
Auxiliary Contacts, Wi-Fi
Alert Output
Audio, Visual
For Media Type
Clear Water
Secondary Pump Duty Cycle
Continuous
Alerts Indicated
High Water
Installation
Submersible
Secondary Pump Maximum Head
32 ft
Alert Messaging
Email, Mobile App, Text
Primary Pump Maximum Head
40 ft
Series
PC442
Standards
cCSAus, SSPMA Certified
Primary Pump Motor Housing Material
Aluminum
Secondary Pump Flow Rate @ 10 ft of Head
35 gpm
Primary Pump Flow Rate @ 10 ft of Head
44 gpm

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.