Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PCS37-442-10A-EYE

  • Zoro # G915508384


product price: $1,522.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Includes
Check Valve
Power Source
Vehicle Battery
Primary Pump Maximum Head
40 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS37-442-10A-EYE
Zoro #
G915508384
UPC #
671812138030
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
18 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
Check Valve
Power Source
Vehicle Battery
Primary Pump Maximum Head
40 ft
Installation
Submersible
Series
PC442
Secondary Pump Current
10 A
Alerts Indicated
High Water
Primary Pump Duty Cycle
Continuous
Alert Output
Audio, Visual
Primary Pump Flow Rate @ 10 ft of Head
35 gpm
Alert Messaging
Email, Mobile App, Text
Liquid Temperature - Maximum
140 Degrees F
Secondary Pump Rated Voltage
12V DC
Primary Pump Horsepower
1/3 hp
Secondary Pump Horsepower
1/3 hp
Primary Pump Switch Actuation
Vertical Float
Secondary Pump Flow Rate @ 10 ft of Head
35 gpm
Primary Pump Rated Voltage
115V AC
Standards
cCSAus, SSPMA Certified
For Media Type
Clear Water
Primary Pump Current
6.2 A
Discharge Standard
PVC Glue
Secondary Pump Duty Cycle
Continuous
Connectivity
Auxiliary Contacts, Wi-Fi
Primary Pump Motor Housing Material
Cast Iron
Secondary Pump Maximum Head
32 ft
Secondary Pump Switch Actuation
Dual Micro-Reed Float

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.