Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PCS37-P-441-10A

  • Zoro # G115508399


product price: $696.99
/ea
Free Shipping & Returns

Key Features

Cord Length
8 ft
Includes
10A Charger, Model 441-10A Battery Back-Up Pump
Manufacturers Warranty Length
3 yr
Primary Pump Current
6.2 A
Secondary Pump Duty Cycle
Continuous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS37-P-441-10A
Zoro #
G115508399
UPC #
671812161182
Country of Origin
United States

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
15 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
10A Charger, Model 441-10A Battery Back-Up Pump
Primary Pump Current
6.2 A
Secondary Pump Duty Cycle
Continuous
Secondary Pump Horsepower
1/4 hp
Power Source
Vehicle Battery
Primary Pump Rated Voltage
115V AC
Primary Pump Horsepower
1/3 hp
For Media Type
Clear Water
Primary Pump Switch Actuation
Vertical Float
Discharge Standard
PVC Glue
Liquid Temperature - Maximum
140 Degrees F
Primary Pump Flow Rate @ 10 ft of Head
35 gpm
Secondary Pump Switch Actuation
Vertical Float
Standards
CEC, SSPMA Certified, US DOE
Alert Output
Audio, Visual
Secondary Pump Maximum Head
20 ft
Series
PC441
Primary Pump Motor Housing Material
Cast Iron
Secondary Pump Flow Rate @ 10 ft of Head
32 gpm
Alerts Indicated
High Water
Secondary Pump Rated Voltage
12V DC
Primary Pump Maximum Head
40 ft
Primary Pump Duty Cycle
Continuous
Installation
Submersible

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.