Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sump/BatteryBack-UpSystem, 115VAC

  • Mfr # PCS37-P-441

  • Zoro # G715508362


product price: $628.99
/ea
Free Shipping & Returns

Key Features

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Includes
Check Valve
Secondary Pump Rated Voltage
12V DC
Primary Pump Horsepower
1/3 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCS37-P-441
Zoro #
G715508362
UPC #
671812153842
Country of Origin
United States

Dimensions

Cord Length
4 ft
Manufacturers Warranty Length
3 yr
Sump Pit Diameter - Minimum
15 in
Discharge Diameter
1 1/2 in

Details

Item
Sump/Battery Back-Up System
Includes
Check Valve
Secondary Pump Rated Voltage
12V DC
Primary Pump Horsepower
1/3 hp
Secondary Pump Maximum Head
20 ft
Primary Pump Current
6.2 A
Alert Output
Audio, Visual
Installation
Submersible
Primary Pump Flow Rate @ 10 ft of Head
35 gpm
Primary Pump Duty Cycle
Continuous
Discharge Standard
PVC Glue
Series
PC441
Standards
cCSAus, CEC, SSPMA Certified
Secondary Pump Switch Actuation
Vertical Float
Primary Pump Rated Voltage
115V AC
Secondary Pump Horsepower
1/4 hp
Primary Pump Switch Actuation
Vertical Float
Secondary Pump Duty Cycle
Continuous
Secondary Pump Flow Rate @ 10 ft of Head
32 gpm
Liquid Temperature - Maximum
140 Degrees F
For Media Type
Clear Water
Power Source
Vehicle Battery
Primary Pump Maximum Head
40 ft
Primary Pump Motor Housing Material
Cast Iron

Description

Sump/Battery Back-Up System

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.