This item is Discontinued.

Liberty Pumps XLE153M-2 1 1/2 hp Explosion-proof SEWAGE PUMP with 25' power cord XLE153M-2

XLE153M-2 1 1/2 hp Explosion-proof SEWAGE PUMP with 25' power cord (Discontinued)

  • Mfr # XLE153M-2
  • Zoro # G5986374
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLE153M-2
Zoro #
G5986374
UPC #
671812141498
Country of Origin
United States

Dimensions

Max. Diameter Solids
2 in
Length
13.1 in
Cord Length
25 ft
Width
13.1 in
Height
21.8 in

Details

HP
1.5
Phase - Pumps
1
Switch Actuation
Manual
Voltage
208/230V
Alarm
No
Discharge NPT
2 in
Amps
13.4
Flow Rate (GPM)
200
Discharge Connection Type
FNPT

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.