This item is Discontinued.

Liberty Pumps XLSG203M-2 2 HP, Explosion Proof Grinder pump with 25' cord XLSG203M-2

XLSG203M-2 2 HP, Explosion Proof Grinder pump with 25' cord (Discontinued)

  • Mfr # XLSG203M-2
  • Zoro # G5986803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLSG203M-2
Zoro #
G5986803
UPC #
671812140460
Country of Origin
United States

Dimensions

Cord Length
25 ft
Width
9.66 in
Max. Diameter Solids
2 in
Height
23 in
Length
9.48 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Manual
Voltage
200/230V
Discharge NPT
1-1/4 in
Amps
12
Remote Alarm
No
Flow Rate (GPM)
50
Discharge Connection Type
FNPT

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.