This item is Discontinued.

Liberty Pumps XLSGX203M-2 2 HP, 2-Stage Explosion Proof Grinder pump with 25' cord XLSGX203M-2

XLSGX203M-2 2 HP, 2-Stage Explosion Proof Grinder pump with 25' cord (Discontinued)

  • Mfr # XLSGX203M-2
  • Zoro # G5987948
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XLSGX203M-2
Zoro #
G5987948
UPC #
671812140583
Country of Origin
United States

Dimensions

Width
9.66 in
Length
9.48 in
Cord Length
25 ft
Height
23 in
Max. Diameter Solids
2 in

Details

HP
2
Phase - Pumps
3
Switch Actuation
Manual
Voltage
200/230V
Discharge NPT
1-1/4 in
Amps
13.5
Flow Rate (GPM)
38
Discharge Connection Type
FNPT
Remote Alarm
No

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.