This item is Discontinued.

Liberty Safe Gun Safe, Combination/Key, 370 lb., 13.8 cu. ft., 1/2 hr. CN24-BKTF

Gun Safe, Combination/Key, 370 lb., 13.8 cu. ft., 1/2 hr. (Discontinued)

  • Mfr # CN24-BKTF
  • Zoro # G0123984
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CN24-BKTF
Zoro #
G0123984
UPC #
647346356929
Country of Origin
Unknown

Dimensions

Outside Width
28-1/4"
Outside Height
59-1/2"
Outside Depth
22 in
Door Opening Width
21-1/8"
Wall Thickness
19.05mm
Inside Width
26-45/64"
Door Plate Thickness
127mm
Door Opening Height
52-1/4"
Inside Depth
15-39/64"
Inside Height
57-13/32"

Details

Net Weight
370 lb.
Capacity
13.8 cu. ft.
Lock Style
Combination/Key
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
3 in 1 Flex Interior
Fire Rating
1/2 hr.
Material
Steel
Item
Gun Safe
Finish
Textured
Features
Lifetime Warranty, 2-Piece Roll Form Body, Heat Activated Door Seal, Anti-Pry Door Gussets, Holds 24 Long Guns, Fully Upholstered
Number of Bolts
10
Water Endurance
Not Specified
Number of Shelves
1
Color
Black
Fire Rated
Yes

Description

Gun Safe, Color Black, Net Weight 370 lb, Capacity 13.8 cu ft, Fire Rating 1/2 hr, Water Endurance Not Specified, Material Steel, Finish Textured, Finger Print Memory 0, Lock Style Combination/Key, 1 Number of Shelves, Number of Bolts 10, Outside Height 59 1/2 in, Outside Width 28 1/4 in, Outside Depth 22 in, Inside Height 57 13/32 in, Inside Width 26 45/64 in, Inside Depth 15 39/64 in, Door Opening Height 52 1/4 in, Door Opening Width 21 1/8 in, Door Plate Thickness 127mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.