This item is Discontinued.

Liberty Safe Gun Safe, Combination/Key, 660 lb., 1-1/4 hr. ES25-BUM

Gun Safe, Combination/Key, 660 lb., 1-1/4 hr. (Discontinued)

  • Mfr # ES25-BUM
  • Zoro # G0076700
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ES25-BUM
Zoro #
G0076700
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Width
30"
Outside Height
60-1/2"
Outside Depth
28 1/2 in
Door Opening Height
54-1/8"
Door Plate Thickness
5mm
Inside Height
56-1/2"
Door Opening Width
23-5/8"
Inside Width
26"
Wall Thickness
33.10mm
Inside Depth
16-1/2"

Details

Net Weight
660 lb.
Lock Style
Combination/Key
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
4-in-1 Flex Velour Interior; Deluxe Accessory Door Panel; Electrical Outlet Kit; 2 Motion Sensor LED Lights
Fire Rating
1-1/4 hr.
Material
Steel
Item
Gun Safe
Number of Shelves
6
Features
DX-90 Monster Mech, Over Center Cam Technology, All Active Door Coverage, Palusol(TM) Heat Activated Door Seal, Gauge Roll Form Body
Water Endurance
Not Specified
Finish
Gloss
Color
Burgundy Marble/Brass
Number of Bolts
14
Fire Rated
Yes

Description

Gun Safe, Color Burgundy Marble/Brass, Net Weight 660 lb, Fire Rating 1 1/4 hr, Water Endurance Not Specified, Material Steel, Finish Gloss, Finger Print Memory 0, Lock Style Combination/Key, 6 Number of Shelves, Number of Bolts 14, Outside Height 60 1/2 in, Outside Width 30 in, Outside Depth 28 1/2 in, Inside Height 56 1/2 in, Inside Width 26 in, Inside Depth 16 1/2 in, Door Opening Height 54 1/8 in, Door Opening Width 23 5/8 in, Door Plate Thickness 5mm, Wall Thickness 33.10mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.