This item is Discontinued.

Liberty Safe Gun Safe, Electronic, 405 lb., 5.7 cu. ft., 90 min. LX12-GYM

Gun Safe, Electronic, 405 lb., 5.7 cu. ft., 90 min. (Discontinued)

  • Mfr # LX12-GYM
  • Zoro # G3474768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LX12-GYM
Zoro #
G3474768
UPC #
-
Country of Origin
China

Dimensions

Outside Width
24 in
Outside Height
42 in
Outside Depth
22 1/2 in
Door Opening Height
36 47/64 in
Inside Depth
13 1/4 in
Inside Height
38 in
Door Plate Thickness
101.6mm
Inside Width
19 1/2 in
Wall Thickness
57.15mm
Door Opening Width
18 47/64 in

Details

Net Weight
405 lb
Capacity
5.7 cu ft
Lock Style
Electronic
Holds
Photos, Records, Firearms, Jewelry, Wills, Cash, Cameras, Collectables
Includes
Adjustable Shelves
Fire Rating
90 min
Material
Steel
Item
Gun Safe
Color
Black
Features
Fully Upholstered
Water Endurance
0
Number of Bolts
12
Number of Shelves
4
Finish
Textured

Description

Gun Safe, Color Black, Net Weight 405 lb, Capacity 5.7 cu ft, Fire Rating 90 min, Water Endurance 0, Material Steel, Finish Textured, Finger Print Memory No, Lock Style Electronic, 4 Number of Shelves, Number of Bolts 12, Outside Height 42 in, Outside Width 24 in, Outside Depth 22 1/2 in, Inside Height 38 in, Inside Width 19 1/2 in, Inside Depth 13 1/4 in, Door Opening Height 36 47/64 in, Door Opening Width 18 47/64 in, Door Plate Thickness 101.6mm, Wall Thickness 57.15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.