This item is Discontinued.

Liberty Safe Pistol Safe, Biometric Lock, 15.5 lbs HDX-250

Pistol Safe, Biometric Lock, 15.5 lbs (Discontinued)

  • Mfr # HDX-250
  • Zoro # G504376158
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HDX-250
Zoro #
G504376158
UPC #
851756005241
Country of Origin
United States

Dimensions

Outside Width
11.5 in
Outside Height
7 in
Outside Depth
12.5 in

Details

Net Weight
15.5 lbs
Lock Style
Biometric Lock
Material
Steel
Item
Pistol Safe
Features
Can accommodate 15 different fingerprints. Mounting holes are located in the bottom of the box for direct mounting, an optional accessory mounting bracket is also available. The Heavy-duty 14 guage steel door has built-in anti-pry, reinforced latch system, specifically designed to resist pry attacks and other attempts to gain entry.
Color
Black

Description

The HDX-250 Smart Vault allows for quick and secure access by using our 5th generation BIOMETRIC finger swipe technology. This HDX-250 Smart Vault is the most reliable biometric entry system available, with supreme accuracy and the lowest fail-rate on the market. The biometric handgun safe can accommodate 15 different fingerprints. This fingerprint gun safe has an auto-opening door, just swipe your finger and the door opens. Mounting holes are located in the bottom of the box for direct mounting, an optional accessory mounting bracket is also available. The HDX-250 Biometric Smart Vault has been designed to safely store your firearms until the moment you need it. The Heavy-duty 14 ga steel door has built-in anti-pry, reinforced latch system, specifically designed to resist pry attacks and other attempts to gain entry. Liberty engineers and tests everything that we build so that you can trust your biometric gun safe to protect your firearms and your family.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.