This item is Discontinued.

Liberty Safe Rifle & Gun Safe, Electronic Lock, 984 lbs, 75 minute Fire Rating, 50 Long Guns PS50-GYM-75E

Rifle & Gun Safe, Electronic Lock, 984 lbs, 75 minute Fire Rating, 50 Long Guns (Discontinued)

  • Mfr # PS50-GYM-75E
  • Zoro # G8626244
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PS50-GYM-75E
Zoro #
G8626244
UPC #
647346415435
Country of Origin
United States

Dimensions

Outside Width
42 in
Outside Height
72.5 in
Outside Depth
27.5 in
Inside Width
38 in
Inside Height
68.5 in
Inside Depth
20 in

Details

Net Weight
984 lbs
Lock Style
Electronic Lock
Holds
50 Long Guns
Includes
SINGLE OUTLET KIT. FACTORY INSTALLED DOOR PANEL
Fire Rating
75 minute Fire Rating
Material
Steel
Item
Rifle & Gun Safe
Number of Bolts
9
Color
Gray
Fire Rated
Yes

Description

Liberty Safe, Patriot Series, 75 Minute Fire Rated, UL Listed, Includes Delux Electrical Outlet and installed door panel. UL listed Top Lit Electronic Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.