This item is Discontinued.

Libman 12-1/2" Sweep Face Broom, Natural 502

12-1/2" Sweep Face Broom, Natural (Discontinued)

  • Mfr # 502
  • Zoro # G4141155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502
Zoro #
G4141155
UPC #
071736005027
Country of Origin
United States

Details

Sweep Face
12-1/2"
Bristle Material
Corn Fiber
Bristle Color
Natural
Handle Color
Red
Item
Broom
Broom Grade
Medium-Duty
Features
Hanger Hole
Chemical Resistant
Yes

Description

Broom, Bristle Material Corn Fiber, Sweep Face 12 1/2 in, Bristle Color Natural, Handle Length 57 In., Handle Material Steel, Handle Color Red, Chemical Resistant Yes, Features Hanger Hole, Acid Resistant No, Color Coding System No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.