Commercial Angle Broom - Commercial Angle, 13" - 994
- Mfr # 994
- Zoro # G406378366
product price:Â
$
158.99
/pk of 6, $26.50/ea
Free Shipping & Returns
Key Features
Sweep Face
13
Bristle Length
5
Bristle Material
Fiber
Handle Color
Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 994
- Zoro #
- G406378366
- UPC #
- 71736009940
- Country of Origin
- United States
Dimensions
- Bristle Length
- 5
Details
- Sweep Face
- 13
- Bristle Material
- Fiber
- Handle Color
- Red
- Item
- Angle Broom
Description
LIBMAN COMMERCIAL 994 ANGLE BROOM - COMMERCIAL ANGLE - 13" LIBMAN COMMERCIAL ANGLE BROOMS HAVE AN ANGLE HEAD THAT SWEEPS HARD TO REACH PLACES. STAPLED 80% POST-CONSUMER RECYCLED PET PLASTIC BRISTLES EMBEDDED IN A SOLID ONE-PIECE RESIN BLOCK. 70% POST-INDUSTRIAL RECYCLED STEEL HANDLE HAS 5 GRIP AND SWIVEL HANGER TIP.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.