7019822 Aluminum Threaded Flow Thru Handle

  • Mfr # 7019822
  • Zoro # G303686335
product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Brush Type
Flow Through Brush
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7019822
Zoro #
G303686335
UPC #
71736006079
Country of Origin
United States
Brush Type
Flow Through Brush

Description

Aluminum Threaded Flow Thru Handle

Features
  • Comfort foam handle grips
  • Easy shut off valve conserves water
  • Connects to any standard garden hose
  • Light weight and durable aluminum
  • Extension handle adjuster
Specifications
  • Country of Origin: United States
  • Material: Aluminum
  • Overall Length: 6.5 ft.
  • Weight: 0.94 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews