Zoro Homepage

Condenser Fan Motor, 1/3 hp

  • Mfr # 159266P2

  • Zoro # G0349997


product price: $897.99
/ea
Free Shipping & Returns

Key Features

Voltage
460V AC
Fits Brand
Liebert
Nameplate RPM
850/710
Compatible Brand
Liebert
Phase
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
159266P2
Zoro #
G0349997
UPC #
-
Country of Origin
Mexico

Details

Item
Motor
Voltage
460V AC
Fits Brand
Liebert
Nameplate RPM
850/710
Compatible Brand
Liebert
Phase
Single
RPM Range
0-1,000
HP
1/3 hp
Motor Design
1-Phase
Voltage Compatibility
460V AC

Description

Condenser Fan Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/3 hp HP, Nameplate RPM 850/710 RPM, Voltage 460V AC, Full Load Amps 0.9 A, 48Y Frame

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.