CONTACTOR
- Mfr # 10125601P2S
- Zoro # G923933659
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Product Type
HVAC Contactor
Compatible with Brand
Liebert, Vertiv
Input Voltage
240 V AC, 480 V AC, 600 V AC
Current Rating
40 A
Compatible with Series
Liebert DS / Deluxe, Liebert Mini-Mate2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10125601P2S
- Zoro #
- G923933659
- UPC #
- -
- Country of Origin
- United States
- Item
- Contactor
- Product Type
- HVAC Contactor
- Compatible with Brand
- Liebert, Vertiv
- Input Voltage
- 240 V AC, 480 V AC, 600 V AC
- Current Rating
- 40 A
- Compatible with Series
- Liebert DS / Deluxe, Liebert Mini-Mate2
- Compatible Series
- Liebert DS / Deluxe, Liebert Mini-Mate2
- For Use With
- Liebert DS / Deluxe, Liebert Mini-Mate2
Description
Contactor, Product Type HVAC Contactor, Compatible with Brand Liebert, Vertiv, Compatible with Manufacturer Model Number Not Applicable, Compatible Grainger Part Number Not Applicable, Compatible with Series Liebert DS / Deluxe, Liebert Mini-Mate2, Input Voltage 240 V AC, 480 V AC, 600 V AC, Includes Not Applicable, Contact Form Not Applicable, Current Rating 40 A
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.