Shop LIEBERT
See all product information
Create Account
CONTACTOR
- Mfr # 10125601P1S
- Zoro # G124146865
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Product Type
Contactor
Input Voltage
240/480/600 VAC
Current Rating
40 A
Overall Length
4 in
Standards
RU us Listed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10125601P1S
- Zoro #
- G124146865
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Contactor
- Product Type
- Contactor
- Input Voltage
- 240/480/600 VAC
- Current Rating
- 40 A
- Standards
- RU us Listed
- Compatible with Brand
- Liebert
- Material
- Plastic; Metal
- Shell Material
- Plastic; Metal
- Traction Material
- Plastic; Metal
Dimensions
- Overall Length
- 4 in
- Overall Width
- 2 1/2 in
- Overall Height
- 3 1/4 in
- Wire Rope Length
- 4 in
- Length
- 4 in
Description
Contactor, Product Type Contactor, Compatible with Brand Liebert, Compatible with Manufacturer Model Number Not Applicable, Compatible with Series Not Applicable, Input Voltage 240/480/600 VAC, Includes Not Applicable, Material Plastic; Metal, Current Rating 40 A, Overall Height 3 1/4 in, Overall Length 4 in, Overall Width 2 1/2 in, Standards RU us Listed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.