Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor, 24V, 50A, 3P, NO/NC Aux

  • Mfr # 123282P1S

  • Zoro # G312472721


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V
Number of Poles
3
Current Rating
50A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
123282P1S
Zoro #
G312472721
UPC #
-
Country of Origin
China

Details

Item
Definite Purpose Contactor
Coil Voltage
24V
Number of Poles
3
Current Rating
50A

Description

Contactor,24V,50A,3P,NO/NC Aux

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.