Shop LIEBERT
See all product information
Create Account
Contactor, 40 A, 24V AC
- Mfr # 10125600P2S
- Zoro # G423360511
product price:Â
$
213.99
/ea
Free Shipping & Returns
Key Features
Full Load Current
30 A
Product Type
Compressor
Resistive Load Current @ 120V
25 A
Compatible Brand
Liebert
Current
40 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10125600P2S
- Zoro #
- G423360511
- UPC #
- -
- Country of Origin
- United States
Details
- Full Load Current
- 30 A
- Item
- Contactor
- Product Type
- Compressor
- Resistive Load Current @ 120V
- 25 A
- Compatible Brand
- Liebert
- Current
- 40 A
- Voltage
- 24V AC
- Switch Action
- Normally Open
Description
Contactor,40 A,24V AC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.