
CYBEX SC800 900 SECURE DESK
Mfr # SC985DPH400
Zoro # G412448718
product price: $3,058.99
/ea
Free Shipping & Returns
Key Features
Number of Computers Controlled
8
Max. Resolution
3840 x 2160
Standards
NIAP PP 4.0
USB
Yes
Features
Tamper Resistant, Intrusion Detection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SC985DPH400
Zoro #
G412448718
UPC #
636430089652
Country of Origin
United States
Dimensions
Width
17.3 in
Height
7.3 in
Depth
2.2 in
Details
Item
KVM Switchbox
Number of Computers Controlled
8
Max. Resolution
3840 x 2160
Standards
NIAP PP 4.0
USB
Yes
Features
Tamper Resistant, Intrusion Detection
HDMI
Yes
DisplayPort
Yes
PS/2 Port
Yes
Series
SC900
Keyboard / Mouse Interface
PS/2, USB
Mounting
Desktop
Ports
4 x KVM / audio / USB
Graphic Mode
4K
Number of Local Users Supported
1
KVM Technology
Digital & Analog
Device Type
Secure KVM
Input Voltage Range
100-240V
Connectivity Technology
Wired
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.