Shop LIEBERT
See all product information
Create Account
Drain Valve, 4.75 in W, Plastic
- Mfr # 127992P1
- Zoro # G0349802
product price:Â
$
843.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
For Use With Mfr. Model Number
154016P2
Fits Brand
Liebert
Product Type
Drain Valve
Compatible Manufacturer Model Number
154016P2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 127992P1
- Zoro #
- G0349802
- UPC #
- -
- Country of Origin
- United States
- Item
- Drain Valve
- Material
- Plastic
- For Use With Mfr. Model Number
- 154016P2
- Fits Brand
- Liebert
- Product Type
- Drain Valve
- Compatible Manufacturer Model Number
- 154016P2
- Compatible Product Type
- Humidifier
- Solenoid Valve Type
- Water
Description
Drain Valve, Overall Depth 1 1/2 in, Overall Height 2 1/2 in, Overall Width 4 3/4 in, Compatible Grainger Part Number 42FH77, Compatible Manufacturer Model Number 154016P2, Product Type Drain Valve, Includes Not Applicable, Material Plastic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.