
LCD 8P KVM 8 CABLES USB KB-U
Mfr # LRA185KMM8DG01
Zoro # G912431272
product price: $4,089.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
220V AC, 110V AC
Number of Computers Controlled
8
Max. Resolution
1600 x 1200
Power Consumption
20 W
Display Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LRA185KMM8DG01
Zoro #
G912431272
UPC #
636430084534
Country of Origin
United States
Dimensions
Screen Size
18.5 in
Rack Height
1U
Details
Item
LCD Rack Console
Input Voltage
220V AC, 110V AC
Number of Computers Controlled
8
Max. Resolution
1600 x 1200
Power Consumption
20 W
Display Type
LED
VGA
Yes
Platform Supported
PC
Device Type
LCD Rack Console
KVM Switch
Yes
Screen Mode
UXGA
Aspect Ratio
16:9
Keyboard
Yes
USB
Yes
Pointing Device Type
TouchPad
PS/2 Port
Yes
Description
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.