Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Voltage Thermostat, 24V, 60 Hz, Plastic

  • Mfr # 153210G4S

  • Zoro # G415780334


product price: $1,904.99
/ea
Free Shipping & Returns

Key Features

Humidification Control
Yes
Voltage
24V
Control Type
Push Button
Dual Transformer Compatible
No
Temporary Program Override
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153210G4S
Zoro #
G415780334
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 in
Digit Size
Standard
Overall Width
4 3/4 in
Overall Depth
1 in

Details

Humidification Control
Yes
Voltage
24V
Control Type
Push Button
Dual Transformer Compatible
No
Temporary Program Override
No
Dehumidification Control
Yes
Display Type
Digital
Item
Low Voltage Thermostat
Temperature Limiting
Yes
Key Pad Lockout
Yes
Temporary Temperature Hold
No
Product Type
Low Voltage Thermostat
Changeover Type
Automatic
Temperature Scale
Fahrenheit/Celsius
Application
Heat and Cool
Number of Cooling Stages - Heat Pump System
1
Compatible System Type
Heat Pump without Aux
System Settings
Auto
Thermostat Type
Low Voltage
Differential Type
Adjustable
Electrical Connection Type
Hardwired
Temperature Sensitivity
1 Degrees to 9.9 Degrees F
Temperature Differential
1 Degrees to 9.9 Degrees F
Filter Change Reminder
No
Number of Zones
1
Frequency
60 Hz
Maximum Control Temperature
90 Degrees F
Programming Capability
7-Day
Number of Cooling Stages - Conventional System
1
Includes Positive Off
No
Housing Color
White
Number of Heating Stages - Conventional System
1
Mounting Direction
Horizontal
Number of Heating Stages - Heat Pump System
1
Fan Settings
Low-High
Minimum Control Temperature
40 Degrees F
Housing Material
Plastic
Backlit Screen Color
Green
Shape
Rectangle

Description

Low Voltage Thermostat, Heat and Cool, Automatic, Compatible System Type Heat Pump without Aux, Push Button, Dehumidification Control Yes, Differential Type Adjustable, Digit Size Standard, Digital, Dual Transformer Compatible No, Fan Settings Low-High, Humidification Control Yes, Includes Positive Off No, Minimum Control Temperature 40 Degrees F, Maximum Control Temperature 90 Degrees F, Key Features Customizable Alarms, Key Pad Lockout Yes, Mounting Direction Horizontal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.