Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

UPSTATION GXT UPS BATTERY BACKUP / POWER SUPPLY 2000VA (Discontinued)

  • Mfr # GXT2-2000RT120
  • Zoro # G716435070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT2-2000RT120
Zoro #
G716435070
UPC #
-
Country of Origin
Unknown

Details

Outlet Type
4 x NEMA 5-20R
Input Voltage
120 V AC
Wattage
1400 W
Power Rating
2000 VA
Mounting
Tower
UPS Type
Double Conversion Online UPS
Output Voltage
127 V AC
Number of Outlets
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.