This item is Discontinued.

Lifan Lifan LF168F-2BQ 0.75 in. Horiztonal Keyway LF168F-2BQ

Lifan LF168F-2BQ 0.75 in. Horiztonal Keyway (Discontinued)

  • Mfr # LF168F-2BQ
  • Zoro # G104017383
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LF168F-2BQ
Zoro #
G104017383
UPC #
852157002273
Country of Origin
China

Description

The LF168F-2BQ engine is 196cc - 6.5HP recoil start engine that comes with a low oil shutdown for protection. The design features a universal mounting bolt pattern. It also has a 3⁄4 in. horizontal output shaft. This engine has a .95 gallon fuel tank. It is EPA approved. This engine is built with automotive grade parts.

features
  • Industrial grade OHV 4-stroke gasoline engine with .75 in. key way shaft
  • Compression release for E-Z starting - low oil shutdown engine protection
  • General purpose engine with universal mounting plate: great for recreational vehicles, construction, farm, and ranch
  • Built to meet and exceed industrial grade quality standards and provide dependable performance
  • Dimension - 16 x 16 x 16 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.