Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lifan Lifan LFWKT Standard Wheel Kit LFWKT

Lifan LFWKT Standard Wheel Kit (Discontinued)

  • Mfr # LFWKT
  • Zoro # G904166342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFWKT
Zoro #
G904166342
UPC #
852157002068
Country of Origin
China

Details

Item
Wheel Kit

Description

The Lifan LFWKT has the axle with two 10 in. wheels and handles. This fits all Lifan equipment with a one inch tube frame which includes generators and water pumps. The kit is painted black in color. All mounting hardware in included.

Features
  • Fits Lifan equipment without wheels with 1 in. tube frame
  • Handles
  • Axle
  • 10 in. tires
  • All mounting hardware
  • Black color
  • Dimension - 31 x 15 x 15 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.