Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OSFLY
Zoro #
G3342851
UPC #
-
Country of Origin
United States
Dimensions
Length
61 in
Width
60 in
Height
57 in
Details
Item
Pectoral Fly/Rear Delt Machine
Series
Optima
Weight Style
Selector Stack
Target Area
Back, Chest
Number of Stations
1
Frame Material
Steel
Includes
Installation
Features
Handles Rotate to Accommodate Different User Arm Lengths
Upholstery
Vinyl
Finish
Powder Coated
Max. Weight
202 lb
Description
Pectoral Fly/Rear Delt Machine, Number of Stations 1, Height Range 4'11 In. to 6'5 In., Target Area Chest/Back, Length 61 In., Width 60 In., Height 57 In., Platinum Finish, Frame Steel, Upholstery Vinyl, Maximum User Weight 250 lb., Features Handles Rotate to Accommodate Different User Arm Lengths, Includes Installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.