15 gal Trash Bags, 24"x 33", 6 Micron, Clear, 1000PK

  • Mfr # CL243306

  • Zoro # G721694363


product price:  $35.69
/pk 1000, $0.04/ea

Key Features

Color
Clear
Material
HDPE/LLDPE
Thickness
6 micron
Bags Per Roll
50
Size
24 x 23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CL243306
Zoro #
G721694363
UPC #
6405622433065
Country of Origin
China

Dimensions

Thickness
6 micron
Size
24 x 23 in

Details

Capacity
15 gal
Item
Trash Bags
Color
Clear
Material
HDPE/LLDPE
Bags Per Roll
50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.