
44 gal Trash Bags, 40"x 48", 14 Micron, Clear, 250PK
Mfr # CL404814
Zoro # G121694338
product price:Â $44.45
/pk 250, $0.18/eaKey Features
Thickness
14 micron
Bags Per Roll
25
Size
40 x 48 in
Color
Clear
Material
HDPE/LLDPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL404814
Zoro #
G121694338
UPC #
6405624048144
Country of Origin
China
Dimensions
Thickness
14 micron
Size
40 x 48 in
Details
Capacity
44 gal
Bags Per Roll
25
Item
Trash Bags
Color
Clear
Material
HDPE/LLDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.