45 gal Trash Bags, 40"x 46", 30 Micron, Black, 100PK

  • Mfr # CL404612B

  • Zoro # G821694324


product price:  $30.35
/pk 100, $0.30/ea

Key Features

Bags Per Roll
20
Thickness
30 micron
Material
HDPE/LLDPE
Color
Black
Size
40 x 46 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL404612B
Zoro #
G821694324
UPC #
6405624046128
Country of Origin
China

Dimensions

Thickness
30 micron
Size
40 x 46 in

Details

Bags Per Roll
20
Capacity
45 gal
Material
HDPE/LLDPE
Item
Trash Bags
Color
Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.