55 gal Trash Bags, 36"x 58", 30 Micron, Clear, 120PK

  • Mfr # CL365812B

  • Zoro # G921694323


product price: $33.39
/pk 120, $0.28/ea

Key Features

Bags Per Roll
20
Color
Black
Thickness
30 micron
Material
HDPE/LLDPE
Size
36 x 58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL365812B
Zoro #
G921694323
UPC #
6405623658120
Country of Origin
China

Dimensions

Thickness
30 micron
Size
36 x 58 in

Details

Bags Per Roll
20
Capacity
55 gal
Color
Black
Material
HDPE/LLDPE
Item
Trash Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.