55 gal Trash Bags, 38"x 60", 14 Micron, Clear, 200PK

  • Mfr # CL386014

  • Zoro # G821694355


product price:  $35.99
/pk 200, $0.18/ea

Key Features

Color
Clear
Material
HDPE/LLDPE
Thickness
14 micron
Bags Per Roll
25
Size
38 x 69 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL386014
Zoro #
G821694355
UPC #
6405623860141
Country of Origin
China

Dimensions

Thickness
14 micron
Size
38 x 69 in

Details

Color
Clear
Capacity
55 gal
Item
Trash Bags
Material
HDPE/LLDPE
Bags Per Roll
25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.