Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knob Lockset, Mechanical, Mortise, Grd. 1

  • Mfr # 31SS55K/32D

  • Zoro # G2801316


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31SS55K/32D
Zoro #
G2801316
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
Strike Plate Height
3 1/8 in
Strike Plate Width
1 1/8 in
Door Thickness - Maximum
1 3/4 in

Details

Lockset Finish
Satin Stainless Steel
Lockset Grade
1
Lockset Handle Type
Knob
Material
Stainless Steel
Mortise / Cylindrical
Mortise
Lockset Function
Privacy
Keyway Type
Marks C
Key Type
Keyed Different
Series
SS55
Electrical/Mechanical
Mechanical
Backset
2 3/4 in
Pins
6
Strike Dim.
4-7/8 in
Item
Deadbolt Lock
Style
SS55 Rose
Number of Keys
2
Ligature Resistant
Yes
Strike Type
Curved Lip
Standards
ANSI 156.5, UL Listed
Location Type
Education, Government, Healthcare, High Abuse Applications, Institutional, Mental Health Facilities, Military
ADA Compliant
No
Lockset Fire Rating
3 hr
Features
Needle Bearings
Number of Pins
6
Case Material
Stamped Steel 1-1/16"
Application
Educational, Government, Institutional, Military
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Keyway
Ligature-Resistant
Ligature-Resistant
Lockset Style
SS55 Rose
ANSI/BHMA Finish
Satin Stainless Steel
ANSI Grade
1
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Bolt
Fire Rating
3 hr
Mortise/Cylindrical
Mortise
Knob/Handle Material
Stainless Steel

Description

Knob Lockset,Mechanical,Mortise,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.