Shop SURE-LOC HARDWARE
See all product information
Create Account
Juniper Dummy Knobset, Flat Black
- Mfr # JN100 FBL
- Zoro # G608412073
product price:Â
$
15.89
/ea
Key Features
Color
Flat Black
Width
2 5/8 in
For Use With
Residential
Includes
Installation Hardware; One Door Knob
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- JN100 FBL
- Zoro #
- G608412073
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Color
- Flat Black
- For Use With
- Residential
- Includes
- Installation Hardware; One Door Knob
- Material
- Brass
Dimensions
- Width
- 2 5/8 in
- Height
- 2 5/8 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.