Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Life Saver Lever Lockset, Mechanical, Storeroom, Grd.1 5SS19H/32D

Lever Lockset, Mechanical, Storeroom, Grd.1 (Discontinued)

  • Mfr # 5SS19H/32D
  • Zoro # G2800196
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SS19H/32D
Zoro #
G2800196
UPC #
-
Country of Origin
Dominican Republic

Dimensions

Required Door Thickness
1-3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Mortise
Lockset Function
Storeroom
Lockset Grade
1
Style
SS19 Rose
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Key Type
Not Keyed
Location Type
Commercial
ADA Compliant
No
Series
SS19
Item
Antiligature Mortise Lockset
Mortise/Cylindrical
Mortise
Number of Keys
2
Ligature Resistant
Yes
Strike Type
Curved Lip Strike
Backset
2 3/4 in
Standards
ANSI F15, UL Listed
Fire Rated
Yes
Grade
1
Visual Indicator Message
No Message
Material
Stainless Steel
Handle Type
Lever
Function
Storeroom
Case Material
Stamped Steel 1-1/16"
Strike
4-7/8"

Description

Mechanical, Lever, Mortise, Lockset Function Storeroom, Lockset Grade 1, Style SS19 Rose, Lockset Finish Bright Stainless Steel, Keyway Type Marks C, Key Type Not Keyed, Standards ANSI F15, UL Listed, ADA Compliant No, Backset 2 3/4 in, Ligature Resistant Yes, Item Antiligature Mortise Lockset, Location Type Commercial, Number of Keys 2, Required Door Thickness 1-3/4 in, Series SS19, Strike Type Curved Lip Strike

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.