Kids 3-Wheel Scooter with Foldable Seat, LED Wheels, Adjustable Handlebar, Indoor/Outdoor Green

  • Mfr # LIFMS55

  • Zoro # G415818976


product price:  $45.15
/ea

Key Features

Length
23.6 in
Color
Green
Width
11.6 in
Load Capacity
120 lbs
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LIFMS55
Zoro #
G415818976
UPC #
-
Country of Origin
China

Dimensions

Length
23.6 in
Width
11.6 in
Size
Toddler

Details

Color
Green
Load Capacity
120 lbs
Material
Aluminum
Includes
Safety features
Features
Seat, Non Slip Deck, Adjustable Handlebar Height

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.