Shop LIFEMASTER
See all product information
Create Account
Wooden Hanger Set, Non-Slip, Space-Saving, Swivel Hook, Natural Wood, 20PK
- Mfr # LMHNWD20
- Zoro # G715818720
product price:Â
$
28.89
/pk of 20, $1.44/ea
Key Features
Anchor Material
Wood
Width
0.47 in
Length
17-1/2 in
Includes
Hanger
Color
Natural Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LMHNWD20
- Zoro #
- G715818720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 0.47 in
- Length
- 17-1/2 in
Details
- Anchor Material
- Wood
- Includes
- Hanger
- Color
- Natural Wood
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.