Zoro Homepage

Recessed Troffer, 2 ft L, 6168 lm, 84W

  • Mfr # MDMB22-9-35-F-U

  • Zoro # G5776287


product price: $1,011.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 2 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDMB22-9-35-F-U
Zoro #
G5776287
UPC #
078531140328
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 2 ft
Fixture Length
24 1/2 in
Fixture Height
4 11/16 in
Fixture Width
24 1/2 in
Overall Width
24 1/2 in
Nominal Size
2 ft x 2 ft
Overall Length
24 1/2 in
Overall Height
4 3/8 in
Lens Thickness
0.25 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
6,168 lm
Color Temperature
3500K
Color Rendering Index
90
Max. Fixture Wattage
84 W
Color Temp.
3500K
Emergency Back Up Battery
No
Lumens Per Watt
73.0
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Standards
cCSAus Certified, UL 1598 Listed
Fixture Rated Life
60,000 hr
Fixture Voltage
120 to 277
Design
Ambient Troffer
Bulb Technology
LED
LED Replacement For
4 Lamp T8
Fixture Warranty
5 yr
Housing Color
White
Rated Life
60,000 hr
Housing Material
Polyester
Lens Type
Clear
Lumens per Watt
73 lm/W
Lens Material
Polycarbonate
Light Technology
LED
Fixture Ballast Type
No Ballast Required
Emergency Battery Backup
No
Series
MediMode Behavioral
Max. Ambient Temp.
77 Degrees F
Lens Shape
Flat
Dimming Range
100% to 1%
Min. Ambient Temp.
-4 Degrees F
Bulb Included
Yes
Dimming Method
0 to 10V
Sensor Type
No Sensor
For Bulb Type
Integrated LED
Finish
Antimicrobial Powder Coated
Ballast Start Type
No Ballast
Switching Level
Tri-Level
Ceiling Mount Type
Flange Mount
Housing Gauge
20 ga
Controller Type
Electronic Driver

Description

2 ft x 2 ft, Lens Shape Flat, 3500K, 6,168 lm, 73 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 84 W, Color Rendering Index 90, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series MediMode Behavioral

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.