Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recessed Troffer, 4 ft L, 7985 lm, 106W

  • Mfr # MDMB24-9-35-SS-F-U

  • Zoro # G5776305


product price: $1,291.99
/ea
Free Shipping & Returns

Key Features

Fixture Item
Recessed Troffer
Nominal Size - Fixtures
2 ft x 4 ft
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDMB24-9-35-SS-F-U
Zoro #
G5776305
UPC #
078531140359
Country of Origin
Mexico

Dimensions

Nominal Size - Fixtures
2 ft x 4 ft
Fixture Length
48 1/2 in
Fixture Height
4 11/16 in
Fixture Width
24 1/2 in
Overall Length
48 1/2 in
Overall Width
24 1/2 in
Overall Height
4 3/8 in
Nominal Size
2 ft x 4 ft
Lens Thickness
0.25 in

Details

Item
Recessed Troffer
Fixture Item
Recessed Troffer
Lighting Technology
LED
Voltage
120 to 277V AC
Lighting Certification
Unrated
Lamp Type - Fixtures
Integrated LED
Dimmable
Yes
Lumens
7,985 lm
Color Temperature
3500K
Color Rendering Index
90
Max. Fixture Wattage
106 W
Fixture Warranty
5 yr
Design
Ambient Troffer
Lumens Per Watt
75.0
Fixture Voltage
120 to 277
Standards
cCSAus Certified, UL 1598 Listed
Emergency Back Up Battery
No
LED Replacement For
4 Lamp T8
Color Temp.
3500K
Fixture Temp. Range
-20 Degrees to 25 Degrees C
Fixture Rated Life
60,000 hr
Bulb Technology
LED
Housing Material
Polyester
Rated Life
60,000 hr
Lens Type
Clear
Housing Color
White
Lumens per Watt
75 lm/W
Finish
Antimicrobial Powder Coated
Light Technology
LED
Series
MediMode Behavioral
Dimming Method
0 to 10V
Bulb Included
Yes
Lens Shape
Flat
Lens Material
Polycarbonate
Emergency Battery Backup
No
Dimming Range
100% to 1%
For Bulb Type
Integrated LED
Sensor Type
No Sensor
Min. Ambient Temp.
-4 Degrees F
Max. Ambient Temp.
77 Degrees F
Ballast Start Type
No Ballast
Fixture Ballast Type
No Ballast Required
Ceiling Mount Type
Flange Mount
Switching Level
Tri-Level
Controller Type
Electronic Driver
Housing Gauge
20 ga

Description

2 ft x 4 ft, Lens Shape Flat, 3500K, 7,985 lm, 75 lm/W, LED, LED Replacement For (4) Lamp T8, Bulb Included Yes, For Bulb Type Integrated LED, Lamp Quantity Not Applicable, Fixture Ballast Type No Ballast Required, Sensor Type No Sensor, Max. Fixture Wattage 106 W, Color Rendering Index 90, 120 to 277V AC, Dimmable Yes, Emergency Battery Backup No, Series MediMode Behavioral

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.