Zoro Homepage

3 Element 3D Top Heater Stove with Fire Burning Crackle Sound

  • Mfr # HT1209

  • Zoro # G316150663


original price: $139.99
7% off
new price: $129.99
/ea
Free Shipping & Returns

Key Features

Depth
16.140 in
Width
9.060 in
Includes
Manual, Warranty
For Use With
Residential
Heater Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1209
Zoro #
G316150663
UPC #
810078863588
Country of Origin
China

Dimensions

Depth
16.140 in
Width
9.060 in

Details

Includes
Manual, Warranty
For Use With
Residential
Heater Color
Black
Item
Heater

Description

Stay warm in any room with the Lifesmart 3 element 3D heater stove. Whether you need extra warmth in your family room, living room, basement, or bedroom, this heater is the perfect solution. It is equipped with a realistic flame window to provide a cozy ambiance with a crackle sound to enhance the feel of a real fire. With 2 heat settings ranging from 1000W to 1500W, you can easily customize the level of comfort to suit your preferences. Safety is a top priority with this heater, as it is equipped with essential safety features to provide peace of mind. The tip-over protection ensures that the unit automatically shuts off if it is accidentally knocked over, preventing any potential hazards. Additionally, an overheat safety switch offers added protection by shutting off the heater in case of overheating, further enhancing the safety of your space. A 12 hour timer allows you to program exactly when you want your heater to turn on and off.


  • 3 quartz infrared heating elements
  • 2 heat settings: 1000W and 1500W
  • Digital thermostat control system
  • Overheat and tip-over safety switch
  • Cool touch exterior cabinet
  • Unique 3 sided window flame view
  • Realistic flame effect
  • Realistic fire crackle sound
  • Programmable 12 hour timer
  • Remote control included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.