Zoro Homepage

360 Surround Ceramic Heater

  • Mfr # HT1366

  • Zoro # G316150625


original price: $54.99
9% off
new price: $49.99
/ea

Key Features

Depth
8.070 in
Heater Color
Black
For Use With
Residential
Includes
Manual, Warranty
Width
8.070 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT1366
Zoro #
G316150625
UPC #
810078863243
Country of Origin
China

Dimensions

Depth
8.070 in
Width
8.070 in

Details

Item
Heater
Heater Color
Black
For Use With
Residential
Includes
Manual, Warranty

Description

Stay warm and cozy in any room with the compact and portable Lifesmart 360 surround ceramic heater. Whether you need extra warmth in your family room, living room, basement, or bedroom, this heater is the perfect solution. With 2 heat settings ranging from low to high, you can easily customize the level of comfort to suit your preferences. Fan mode circulates cooling air while the heating function circulates air heating up any drafty room quickly. Safety features include tip-over protection that automatically shuts off the unit if it falls over and an overheat safety switch. The convenient carrying handle allows you to move the heater from room to room quickly, wherever you need warmth. Setting up the heater is hassle-free, as no assembly is required. Simply plug it in, turn it on, and start feeling the comforting warmth.


  • 360 degree surround ceramic heater
  • Long lasting PTC heating element
  • 2 heat settings: Low and High
  • Fan only mode
  • Overheat and tip-over protection
  • Cool touch exterior cabinet
  • Convenient carry handle
  • Power indicator light
  • Adjustable manual thermostat
  • No assembly required

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.