72-inch Media Fireplace with Faux Glass Beads in Black

  • Mfr # LDFP0009US-BLK

  • Zoro # G716146679


product price:  $879.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Height
18.000 in
Color
Black
Width
72.000 in
Includes
Mantel, Fireplace, Manual, Warranty, Remote
For Use With
Residential
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDFP0009US-BLK
Zoro #
G716146679
UPC #
857786002786
Country of Origin
China

Dimensions

Height
18.000 in
Width
72.000 in

Details

Color
Black
Includes
Mantel, Fireplace, Manual, Warranty, Remote
Item
Fireplace
For Use With
Residential
Number of Fan Speeds
3

Description

The Lifesmart infrared fireplace heater and TV stand brings the warmth and beauty of a fireplace anywhere in your home without needing to be installed. Using 3 quartz infrared elements to produce comfort and heat, it is perfect for heating rooms in your home with its 3 heat settings. The settings include a low 1000 Watt, high 1500 Watt, and an ECO mode that maintains a constant 68 degrees. Safety features include tip-over protection that automatically shuts off the fire place if it falls over and an overheat safety switch. The cool-touch exterior cabinet also ensures no one will get burned if they touch the heater. The fireplace produces a beautiful and realistic dancing flame that can be operated with or without heat so you can enjoy the ambiance year-round. A quiet scroll fan helps circulates the heat. A remote control is also included to operate your fireplace from across the room Requires 2 AAA batteries not included.


  • 3 quartz infrared heating elements
  • 3 heat settings: 1,000w / 1,500w / and ECO-maintains a constant 68-degrees
  • Overheat safety switch
  • Tip-over safety switch
  • Cool touch exterior cabinet
  • Realistic flame effect functions with or without heat
  • Variable flame effect colors
  • Programmable 12 hour timer
  • Remote control included (batteries not included)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.