Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lifetime Round Picnic Table W/ Swing Out Benches, 44 in L 260205

Round Picnic Table W/ Swing Out Benches, 44 in L (Discontinued)

  • Mfr # 260205
  • Zoro # G408622306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260205
Zoro #
G408622306
UPC #
81483810539
Country of Origin
China

Dimensions

Overall Length
44 in

Details

Shape
Round
Item
Picnic Table

Description

Ergonomic benches swing outward for easy access seating and handicap accessibility. Almond color bench and table tops are made with high impact, stain resistant polyethylene. UV inhibitors protect against fading. All-weather powder coat finished bronze steel legs. Table top measures 44 dia. x 2 thick and includes an umbrella hole with cap. Bench measures 43L x 8-1/2W x 16-1/2H x 2 thick. Overall dimensions 66 x 27H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.