Zoro Homepage

Chain Sling, 7/32 in., 16 ft., 2700 lb.

  • Mfr # 732SOSW10X16

  • Zoro # G8867433


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Chain Size
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
732SOSW10X16
Zoro #
G8867433
UPC #
697886619121
Country of Origin
United States

Dimensions

Sling Length
16 ft
Chain Size
7/32 in
Master Link/Bail Opening Width
1 1/2 in
Master Link/Bail Overall Height
3 7/8 in
Master Link/Bail Opening Height
3 in
Length
16 ft.
Length of Sling Leg
15.6 ft
Chain Trade Size
7/32 in
Hook Opening Width
21/64 in
Sling Leg Length
16 ft
Master Link Inside Width
1 1/2 in
Master Link Inside Length
3 in

Details

Number of Sling Legs
1
Sling Type
SOS
Sling Capacity @ 90 Degrees
2,700 lb
Grade
100
Hook Opening
31/32 in
Finish
Chain Black Coating, Fittings Powder-Coated
Item
Chain Sling
Material
Steel
Sling Hardware Material
Steel
Includes
Proof Test Certificate
Number of Chains
1
Single Capacity
2700 lb.
Working Load Limit
2700 lb
Sling Material
Alloy Steel
Attachment Type
Oblong Link and Sling Hook
Standards
ASME B30.9, NACM, OSHA
Overall Reach
16 ft.
Color
Black, Orange
Chain Grade
100
Fitting Material
Steel
Number of Legs
1
Hook Type Included
Sling Hook
Chain Color
Black
Fitting Color
Orange
Load Capacity @ 90 Degrees
2,700 lb
Chain Finish
Black Oxide
Fitting Finish
Powder Coated
Chain Adjustability
Fixed
Maximum Operating Temperature
400 Degrees F

Description

Single Leg Chain Sling, Sling Type SOS, Sling Material Alloy Steel, Chain Adjustability Fixed, Chain Grade 100, Chain Trade Size 7/32 in, Sling Length 16 ft, Number of Legs 1, Sling Leg Length 16 ft, Load Capacity @ 30 Degrees Not Applicable, Load Capacity @ 45 Degrees Not Applicable, Load Capacity @ 60 Degrees Not Applicable, Hook Opening Width 21/64 in, Load Capacity @ 90 Degrees 2,700 lb, Hook Type Included Sling Hook, Master Link Inside Length 3 in, Master Link Inside Width 1 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.